2
more

Load Center, Main Lug, 125A, 120/240V, 1P, 24/24
Item #: 1311047
Cat #: BRP24L125
UPC: 786689053352
$ 207.50 EA
Company wide:
8
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP24L125 Eaton Type BR 1-inch PON loadcenter, 125A, MLO, 24 spaces
Also known as: 786689053352, BRP24L125, CUTBRP24L125
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Family / Style: | BR |
| Circuits: | 48 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Circuits: | 48 |