BR Plug-On Neutral Loadcenter, 200A, 8 Spaces, NEMA 3R

Item #: 1311040

Cat #: BRP08B200RF

UPC: 786689059101

$ 346.08 EA
Company wide:
111 in stock
200 AMP, 120/240V AC, 25 kAIC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 3R- Rainproof. Includes: Feed Through Lugs, 25" H x 14.31" W x 5.19" D

Overview

200 AMP, 120/240V AC, 25 kAIC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 3R- Rainproof. Includes: Feed Through Lugs, 25" H x 14.31" W x 5.19" D

Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect.

Also known as: 786689059101, BRP08B200RF, CUTBRP08B200RF, Feed thru panel

Specifications

Amps: 200
Mounting: Flush, Surface
Circuits: 16
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 16
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Flush, Surface
Phase: 1
Family / Style: BR