3
more

Load Center, Main Breaker, 150A, 120/240V, 1P, 30/60
Item #: 1311039
Cat #: BRP30B150R
UPC: 786689059361
$ 1130.27 EA
Company wide:
8
in stock
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 34.12", W: 14.31", D: 5.5"
Overview
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 34.12", W: 14.31", D: 5.5"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786689059361, BRP30B150R, CUTBRP30B150R
Specifications
| Circuits: | 60 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 150 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 60 |
| Phase: | 1 |
| Amps: | 150 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Family / Style: | BR |