2
more

Load Center, Main Breaker, 150A, 120/240V, 1P, 20/40
Item #: 1311038
Cat #: BRP20B150R
UPC: 786689059248
$ 1028.38 EA
Company wide:
0
in stock
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 34.13", W: 14.31", D: 5.19"
Overview
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 34.13", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 150A, main breaker, 20 spaces, NEMA 3R
Also known as: 786689059248, BRP20B150R, CUTBRP20B150R
Specifications
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 150 |
| Family / Style: | BR |
| Circuits: | 40 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 1 |
| Amps: | 150 |
| Circuits: | 40 |