Load Center, Main Breaker, 150A, 120/240V, 1P, 8/16

Item #: 1311037

Cat #: BRP08B150RF

UPC: 786689059095

$ 905.21 EA
Company wide:
0 in stock
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof, Includes: Feed Through Lugs. Dims: H: 18.75", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof, Includes: Feed Through Lugs. Dims: H: 18.75", W: 14.31", D: 3.88"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786689059095, BRP08B150RF, CUTBRP08B150RF

Specifications

Mounting: Flush, Surface
Circuits: 16
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Mounting: Flush, Surface
Phase: 1
Amps: 150
IP/NEMA Rating: NEMA 3R
Circuits: 16
Volts AC: 120/240
Family / Style: BR