Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40

Item #: 1311035

Cat #: BRP20B100R

UPC: 786689059231

$ 387.32 EA
Company wide:
134 in stock
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"

BR plug-on neutral loadcenter, 100A, main breaker, 20 spaces, NEMA 3R

Also known as: 786689059231, BRP20B100R, CUTBRP20B100R

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Circuits: 40