Load Center, Main Breaker, 100A, 120/240V, 12/24

Item #: 1311033
Cat #: BRP12B100R
UPC: 786689059149
$ 380.86 EA
Company wide:
200 in stock
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R.

Overview

100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R.
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect.
Also known as: 786689059149, BRP12B100R, CUTBRP12B100R

Specifications

Mounting: Flush, Surface
Amps: 100
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Mounting: Flush, Surface
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)