Load Center, Main Breaker, 150A, 120/240V, 1P, 24/48

Item #: 1311030

Cat #: BRP24B150

UPC: 786689053338

$ 868.96 EA
Company wide:
0 in stock
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 25", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 25", W: 14.31", D: 3.88"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786689053338, BRP24B150, CUTBRP24B150

Specifications

Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Circuits: 48
Mounting: Flush, Surface
Phase: 1
Amps: 150
Circuits: 48
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR