2
more

Load Center, Main Breaker, 125A, 120/240V, 1P, 30/60
Item #: 1311029
Cat #: BRP30BC125
UPC: 786689052836
$ 1163.66 EA
Company wide:
0
in stock
Documents & Guides
125 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"
Overview
125 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"
Also known as: 786689052836, BRP30BC125, CUTBRP30BC125
Specifications
| Amps: | 125 |
| Circuits: | 60 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 60 |
| Phase: | 1 |
| Family / Style: | BR |