Load Center, Main Breaker, 125A, 120/240V, 1P, 30/60

Item #: 1311028

Cat #: BRP30B125

UPC: 786689053390

$ 812.39 EA
Company wide:
58 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"

The BR Plug-on Neutral portfolio from Eaton offers a unique design that offers improved safety, ease of installation and leaves the end result with a clean and professional look and feel. The short-body BR electronic circuit breakers are optimized to save gutter space and installation time with an easier, more succinct installation process. Unique self-leveling tabs to allow for quick drywall offset. Added keyhole hanging feature on cover for ease of installation. Common drive types on screw connections for added simplicity and convenience. Inboard neutral to increase the gutter space for easier installation of conductors. Backed-out neutral screws to allow for a quick connection of ground and neutral conductors. Upgraded to embossed circuit numbers for a more clean and professional look

Also known as: 786689053390, BRP30B125, CUTBRP30B125

Specifications

Mounting: Flush, Surface
Amps: 125
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Mounting: Flush, Surface
Circuits: 60
Phase: 1
Family / Style: BR
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240