Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60

Item #: 1311027

Cat #: BRP30HC100

UPC: 786689052867

$ 928.35 EA
Company wide:
0 in stock
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP30HC100 Eaton Type BR 1-inch PON loadcenter, 100A, main breaker, 22kAIC, 30 spaces, copper bus

Also known as: 786689052867, BRP30HC100, CUTBRP30HC100

Specifications

Amps: 100
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 60
Phase: 1
Family / Style: BR