Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40

Item #: 1311024

Cat #: BRP20H100

UPC: 786689053208

$ 670.79 EA
Company wide:
0 in stock
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"

BR plug-on neutral loadcenter, 100A, main breaker, 22kAIC, 20 spaces

Also known as: 786689053208, BRP20H100, CUTBRP20H100

Specifications

Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Amps: 100
Phase: 1
Family / Style: BR