2
more

Load Center, Main Breaker, 100A, 120/240V, 1P, 16/32
Item #: 1311022
Cat #: BRP16B100
UPC: 786689053079
$ 422.90 EA
Company wide:
22
in stock
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
BR plug-on neutral loadcenter, 100A, main breaker, 16 spaces
Also known as: 786689053079, BRP16B100, CUTBRP16B100
Specifications
| Mounting: | Flush, Surface |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Family / Style: | BR |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Amps: | 100 |
| Phase: | 1 |
| Circuits: | 32 |