1
more

Load Center, Main Lug, 200A, 120/240V, 1P, 16/32
Item #: 1311013
Cat #: CHP16L200X5
UPC: 786689054243
$ 692.72 EA
Company wide:
0
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
CH PON Loadcenter, 200A, MLO, 16 Spaces Catalog#:CHP16L200X5 CH plug-on neutral loadcenter, 200A, MLO, 16 spaces
Also known as: 786689054243, CHP16L200X5, CUTCHP16L200X5
Specifications
| Amps: | 200 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Type: | Main Lug |
| Spaces: | 16 |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Family / Style: | CH |
| Phase: | 1 |
| Circuits: | 32 |
| Spaces: | 16 |