EDGEFORCE™ Tanto Knife

Item #: 1310991

Cat #: TBKND2-CAMO

UPC: 032886699481

$ 58.41 EA
Company wide:
0 in stock
Documents & Guides
Premium D2 Stainless Steel Holds an Edge, Ideal for Piercing and Slicing, Serrated Edge for Tear Cuts, Stonewash Black Oxide Coated Blade, Liner Lock Keeps Blade Secure, Comfort Grip for Maximum Hold and Comfort, Open Length: 8.18"

Overview

Premium D2 Stainless Steel Holds an Edge, Ideal for Piercing and Slicing, Serrated Edge for Tear Cuts, Stonewash Black Oxide Coated Blade, Liner Lock Keeps Blade Secure, Comfort Grip for Maximum Hold and Comfort, Open Length: 8.18"
Also known as: 032886699481, TBKND2-CAMO, SWCTBKND2CAMO

Specifications

Color: Camouflage , Black
Material: Stainless Steel
Length: 8.180 in
Standards: California Proposition 65
Color: Camouflage , Black
Length: 8.180 in
Material: Stainless Steel
Standards: California Proposition 65