400A AC/DC Clamp Meter

Item #: 1310984

Cat #: 21550T

UPC: 032886699825

$ 134.16 EA
Company wide:
151 in stock
Documents & Guides
400A AC/DC Clamp Meter with True RMS, Built-In NCV, Worklight, and Third-Hand Test Probe Holder

Overview

400A AC/DC Clamp Meter with True RMS, Built-In NCV, Worklight, and Third-Hand Test Probe Holder

The Southwire Tools & Equipment 21550T 400A AC/DC Clamp Meter with True RMS offers the features needed for the professional electrician including True RMS accuracy, the ability to measure both AC and DC current, and a built-in, non-contact, AC voltage detector. Other features included are REL and max/min functions in addition to standard multimeter functions such as resistance, capacitance, continuity, temperature, and diode. This clamp meter also has a third-hand test probe holder and a bright LED worklight. The 21550T is built-to-last and is guaranteed to survive a 6-foot drop. 

Also known as: 032886699825, 21550T, SWC21550T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65