Auto-Ranging Multimeter

Item #: 1310980

Cat #: 10041N

UPC: 032886699771

$ 64.06 EA
Company wide:
239 in stock
Documents & Guides
Auto-Ranging Multimeter, AC & DC Voltage, AC & DC Current, Resistance, Continuity, Capacitance, Frequency, Temperature, Duty Cycle, Battery Test, Diode Test, Includes: Multimeter, 9V Battery, Test Leads, Type K Temperature Probe With Banana Plug Adapter, Instruction Manual

Overview

Auto-Ranging Multimeter, AC & DC Voltage, AC & DC Current, Resistance, Continuity, Capacitance, Frequency, Temperature, Duty Cycle, Battery Test, Diode Test, Includes: Multimeter, 9V Battery, Test Leads, Type K Temperature Probe With Banana Plug Adapter, Instruction Manual

The Southwire 10041N multimeter provides all the features & functions you'll ever need in an affordable multimeter. Features include a rugged double-molded housing, CAT III 600V safety rating, and a built-in non-contact AC voltage tester. Meets the latest UL safety standards.

Also known as: 032886699771, 10041N, SWC10041N

Specifications

Standards: California Proposition 65
Standards: California Proposition 65