2-In-1 Adjustable Length Screwdriver

Item #: 1310973

Cat #: SD2N1AL

UPC: 032886699375

$ 44.00 EA
Company wide:
0 in stock
Documents & Guides
2-In-1 Adjustable Length Screwdriver, Adjustable from 4" to 8", Zinc Plated Finish, 11.02 Inch Height, 1.2 Inch Width, 1.57 Inch Depth, 0.75 lbs Weight

Overview

2-In-1 Adjustable Length Screwdriver, Adjustable from 4" to 8", Zinc Plated Finish, 11.02 Inch Height, 1.2 Inch Width, 1.57 Inch Depth, 0.75 lbs Weight
Also known as: 032886699375, SD2N1AL, SWCSD2N1AL

Specifications

Height: 11.020 in
Standards: California Proposition 65
Width: 1.200 in
Finish: Zinc Plated
Height: 11.020 in
Width: 1.200 in
Standards: California Proposition 65
Finish: Zinc Plated