LED Floodlight, 13 Watt, 1169 Lumen, 5000K, 120V, Bronze

Item #: 1310951

Cat #: LES13

UPC: 019813497235

$ 93.71 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 13 Watt, 1169 Lumen, 5000K, 83 CRI, 120V, Bronze Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30

Overview

LED Floodlight, 13 Watt, 1169 Lumen, 5000K, 83 CRI, 120V, Bronze Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30
Also known as: 019813497235, LES13, RABLES13

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 1169
Wattage: 13
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 1169