C-H CHFN115EP 1P 15A EQUIP PR

Item #: 1310842

Cat #: CHFN115EP

UPC: 786689058821

$ 666.84 EA
Company wide:
0 in stock
C-H CHFN115EP 1P 15A EQUIP PROTECTION. 30mA GFCI Breakers, Equipment Protection.*** Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

C-H CHFN115EP 1P 15A EQUIP PROTECTION. 30mA GFCI Breakers, Equipment Protection.*** Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689058821, CHFN115EP, CUTCHFN115EP

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Type: Pigtail Neutral