Breaker, 25A, 1P, 120V, 10 kAIC, Type CH, Ground Fault

Item #: 1310841

Cat #: CHFN125GF

UPC: 786689058890

$ 151.86 EA
Company wide:
0 in stock
25 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

25 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC. ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689058890, CHFN125GF, CUTCHFN125GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 25
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Type: Pigtail Neutral