52" Fan, 3 Blade, Matte White

Item #: 1310583

Cat #: 339629MWH

UPC: 783927559782

Company wide:
0 in stock
Documents & Guides
52 Inch Fan, 5 Blade, Matte White Finish, CSA UL Listed Wet Location

Overview

52 Inch Fan, 5 Blade, Matte White Finish, CSA UL Listed Wet Location
Also known as: 783927559782, 339629MWH, KIC339629MWH

Specifications

Width: 52 in
Color: Matte White
Material: Steel
Width: 52 in
Material: Steel
Color: Matte White