Ceiling Fan, 56", 3-Blade, 17 Watt LED, 3000K, Satin Black

Item #: 1310507

Cat #: 300270SBK

UPC: 783927561174

Company wide:
0 in stock
Documents & Guides
Ceiling Fan, 56 Inch, 3-Blade, 17 Watt LED Downlight, 3000K, Satin Black Finish, White Polycarbonate Lens, Dimmable

Overview

Ceiling Fan, 56 Inch, 3-Blade, 17 Watt LED Downlight, 3000K, Satin Black Finish, White Polycarbonate Lens, Dimmable
Also known as: 783927561174, 300270SBK, KIC300270SBK

Specifications

Color: Satin Black
Length: 56 in
Material: Steel
Light Technology: LED
Dimmable: Yes
Color: Satin Black
Material: Steel
Dimmable: Yes
Length: 56 in
Light Technology: LED