Chandelier, 5-Light, Candelabra, 40 Watt, White Washed Wood

Item #: 1310413

Cat #: 44290WWW

UPC: 783927555166

$ 1444.99 EA
Company wide:
0 in stock
Documents & Guides
Peyton Chandelier, 5-Light, Candelabra Base, 40 Watt, White Washed Wood Finish

Overview

Peyton Chandelier, 5-Light, Candelabra Base, 40 Watt, White Washed Wood Finish
Also known as: 783927555166, 44290WWW, KIC44290WWW

Specifications

Volts AC: 120
Color: Wood
Wattage: 40
Material: Steel
Type: Chandelier
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 40
Type: Chandelier
Base: Candelabra Screw (E12)
Color: Wood
Material: Steel
Light Technology: Incandescent