OMC Q24/019 4/0-1C 19STR SOFT DRWN

Item #: 1310358

Cat #: Q24/019

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
OMC Q24/019 4/0-1C 19STR SOFT DRWN TINNED

Overview

OMC Q24/019 4/0-1C 19STR SOFT DRWN TINNED

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: Q24/019, OMNQ24019

Specifications

Material: Tinned Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded
Gauge: 4/0 AWG
Conductors: 1