Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum

Item #: 1309464
Cat #: 9A108712
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum

Overview

Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum
Also known as: 9A108712, BLI9A108712

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)