This product may not be available in all locations.

Breaker, Flex Cable Operator, Non-Metallic Handle, 4' Length, with Bail
Item #: 1309442
Cat #: 140G-J-FCXB04
UPC: 191326653985
Call for price
Company wide:
0
in stock
Documents & Guides
Breaker, Flex Cable Operator, J Frame, Non-Metallic Handle, with Bail, 4' Length, NEMA 1,3,12,4,4X
Overview
Breaker, Flex Cable Operator, J Frame, Non-Metallic Handle, with Bail, 4' Length, NEMA 1,3,12,4,4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J-FCX04 from Rockwell Automation® is a molded case circuit breaker flex cable operator
Also known as: 191326653985, 140G-J-FCXB04, ALB140GJFCXB04
Specifications
| Type: | Flex Cable, Operator Mechanism |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4 |
| Length: | 4 ft |
| Standards: | Build America Buy America Compliant |
| Type: | Flex Cable, Operator Mechanism |
| Length: | 4 ft |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4 |
| Standards: | Build America Buy America Compliant |