Breaker, Flex Cable Operator, Non-Metallic Handle, 4' Length, with Bail

Item #: 1309425

Cat #: 140G-H-FCXB04

UPC: 191326653794

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Flex Cable Operator, H Frame, Non-Metallic Handle, with Bail, 4 Foot Length, NEMA 1, 3, 4, 4X

Overview

Breaker, Flex Cable Operator, H Frame, Non-Metallic Handle, with Bail, 4 Foot Length, NEMA 1, 3, 4, 4X

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H-FCX04 from Rockwell Automation® is a molded case circuit breaker, flex-cable operator

Also known as: 191326653794, 140G-H-FCXB04, ALB140GHFCXB04

Specifications

Type: Flex Cable, Operator Mechanism, Breaker; Molded Case
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Length: 4 ft
Standards: Build America Buy America Compliant
Type: Flex Cable, Operator Mechanism, Breaker; Molded Case
Length: 4 ft
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Standards: Build America Buy America Compliant