Hybrid Recorder 16 Camera

Item #: 1308868

Cat #: D16HU2TB

UPC: 030519025690

Company wide:
0 in stock
Hybrid Digital Video Recorder 4K IP & 4K HD-TVI, Input: 16 Camera HDTVI or Analog, 16 IP Camera, Storage: 2TB Hard Drive, Output: (1) HDMI (1) VGA Standard 15-Pin (1) CVBS-BNC Spot Monitor (16) Camera Loopouts HD-TVI and Analog Only, IPhone, Android, PC, and Mac compatible, Speco Tech Multi-Client Software, SecureGuard VMS and Speco Player Mobile Viewer. See spec sheet for continuing details

Overview

Hybrid Digital Video Recorder 4K IP & 4K HD-TVI, Input: 16 Camera HDTVI or Analog, 16 IP Camera, Storage: 2TB Hard Drive, Output: (1) HDMI (1) VGA Standard 15-Pin (1) CVBS-BNC Spot Monitor (16) Camera Loopouts HD-TVI and Analog Only, IPhone, Android, PC, and Mac compatible, Speco Tech Multi-Client Software, SecureGuard VMS and Speco Player Mobile Viewer. See spec sheet for continuing details
Also known as: 030519025690, D16HU2TB, SPOD16HU2TB

Specifications

Size: 2 TB, 16 Channel
Type: IP, 16 Channel, 16 Camera, Hybrid
Size: 2 TB, 16 Channel
Type: IP, 16 Channel, 16 Camera, Hybrid