This product may not be available in all locations.

Reversing Safety Contactor, IEC, 104S, 9A, 24V AC/DC, 1NO/5NC Line Side
Item #: 1308295
Cat #: 104S-C09EJ210C
UPC: 662074925193
Call for price
Company wide:
0
in stock
Documents & Guides
Reversing Safety Contactor, IEC, 104S, 9 Amp, 24 Volt AC/DC, Electronic Coil,1 Normally Open / 5 Normally Closed, Standard Contact, Line Side Connection
Overview
Reversing Safety Contactor, IEC, 104S, 9 Amp, 24 Volt AC/DC, Electronic Coil,1 Normally Open / 5 Normally Closed, Standard Contact, Line Side Connection
Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.
Also known as: 662074925193, 104S-C09EJ210C, ALB104SC09EJ210C
Specifications
| Volts DC Control: | 24 |
| Type: | Safety, Reversing Contactor |
| Poles: | 6 |
| Amps: | 9 |
| Standards: | Build America Buy America Compliant |
| Volts DC Control: | 24 |
| Poles: | 6 |
| Standards: | Build America Buy America Compliant |
| Type: | Safety, Reversing Contactor |
| Amps: | 9 |