LED Garage Light, 55 Watt, 6352 Lumen, 5000K, 120-277V

Item #: 1308159

Cat #: PRT55

UPC: 019813274577

$ 593.50 EA
Company wide:
0 in stock
LED Garage Light, 55 Watt, 6352 Lumen, 5000K, 78 CRI, 120-277 Volt, Bronze Finish

Overview

LED Garage Light, 55 Watt, 6352 Lumen, 5000K, 78 CRI, 120-277 Volt, Bronze Finish
Also known as: 019813274577, PRT55, RABPRT55

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 6352
Volts AC Range: 120 - 277
Wattage: 55
Color: Bronze
Lumens: 6352
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277