Terminal Block, Push In, Center Jumper, 2P, Red, 20 per Pack

Item #: 1308084

Cat #: 1492-CJP3-2-RE

UPC: 889508623603

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Push In, Center Jumper, 2-Pole, Red, 20 per Pack

Overview

Terminal Block, Push In, Center Jumper, 2-Pole, Red, 20 per Pack

Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.

Also known as: 889508623603, 1492-CJP3-2-RE, ALB1492CJP32RE

Specifications

Type: Terminal Block, Jumper
Poles: 2
Color: Red
Family / Style: 1492
Mounting: Push
Type: Terminal Block, Jumper
Color: Red
Mounting: Push
Poles: 2
Family / Style: 1492