Terminal Block, Push In, Center Jumper, 2P, Orange, 20 per Pack

Item #: 1307985

Cat #: 1492-CJP4-2

UPC: 889508623719

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Push In, Center Jumper, 2-Pole, Orange, 20 per Pack

Overview

Terminal Block, Push In, Center Jumper, 2-Pole, Orange, 20 per Pack

Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.

Also known as: 889508623719, 1492-CJP4-2, ALB1492CJP42

Specifications

Type: Terminal Block, Jumper
Poles: 2
Family / Style: 1492
Color: Orange
Mounting: Push
Type: Terminal Block, Jumper
Family / Style: 1492
Mounting: Push
Poles: 2
Color: Orange