Terminal Block Accessory, Center Jumper, IEC, Orange, 4 Pole, For 2.5 mm Terminal Blocks

Item #: 1307980

Cat #: 1492-CJP3-4

UPC: 889508623405

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block Accessory, Center Jumper, IEC, Orange, 4 Pole, For 2.5 mm Terminal Blocks

Overview

Terminal Block Accessory, Center Jumper, IEC, Orange, 4 Pole, For 2.5 mm Terminal Blocks

Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.

Also known as: 889508623405, 1492-CJP3-4, ALB1492CJP34

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Orange
Poles: 4
Mounting: Push
Type: Terminal Block, Jumper
Color: Orange
Mounting: Push
Family / Style: 1492
Poles: 4