1492-P Push-in Terminal Blocks

Item #: 1307936

Cat #: 1492-P10PD3E-5RE

UPC: 889508622637

Call for price
Company wide:
50 in stock
Documents & Guides
1492-P Push-in Terminal Blocks , 2.5 mm² (AWG 28 - AWG 12) , 20 A , Control Power Distribution Block , End Block ,5 Points Blue

Overview

1492-P Push-in Terminal Blocks , 2.5 mm² (AWG 28 - AWG 12) , 20 A , Control Power Distribution Block , End Block ,5 Points Blue

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P10PD3E-5RE from Rockwell Automation® is a gray 2.5 mm push-in terminal block with five red distribution end connections. It is an application specific, control power distribution block. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508622637, 1492-P10PD3E-5RE, ALB1492P10PD3E5RE

Specifications

Type: Terminal Block
Family / Style: 1492
Type: Terminal Block
Family / Style: 1492