PUSH-IN TERMINAL BLOCKS 1.5MM 13A

Item #: 1307877

Cat #: 1492-PS2-4

UPC: 889508622507

Call for price
Company wide:
0 in stock
Documents & Guides
PUSH-IN TERMINAL BLOCKS 1.5MM 13A

Overview

PUSH-IN TERMINAL BLOCKS 1.5MM 13A
Also known as: 889508622507, 1492-PS2-4, ALB1492PS24

Specifications

No Specifications Available