Terminal Block, Grounding, Yellow/Green, 6.1mm, 600VAC/DC, 26-10AWG

Item #: 1307866

Cat #: 1492-PG4Q

UPC: 889508621777

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Blocks, 6.1 mm, (AWG 26 - AWG 10), Grounding Block, Yellow/Green, Single Level, 2 Point On Each Side Per Circuit, 600 Volt AC/DC

Overview

Terminal Blocks, 6.1 mm, (AWG 26 - AWG 10), Grounding Block, Yellow/Green, Single Level, 2 Point On Each Side Per Circuit, 600 Volt AC/DC

Our Bulletin 1492-P Grounding Blocks provide an easy-to-identify, convenient, neatly organized grounding bus that is mounted on the DIN rail.

Also known as: 889508621777, 1492-PG4Q, ALB1492PG4Q

Specifications

Type: Grounding, Terminal Block, 4 Connections
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Yellow/Green
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Grounding, Terminal Block, 4 Connections
Volts DC: 600
Color: Yellow/Green
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600