Terminal Block, Feed Through, 20A, 600VAC/DC, 5.1mm, Blue, 28-12AWG

Item #: 1307838

Cat #: 1492-P3Q-B

UPC: 889508621203

Call for price
Company wide:
84 in stock
Documents & Guides
Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), 20 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 2 Connection Points Each Side, Blue

Overview

Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), 20 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 2 Connection Points Each Side, Blue

Our Bulletin 1492-P Plug-in Style Terminal Blocks provide a means of plugging-in discrete electronic components, circuit protection fuses, or a circuit isolation disconnect plug for applications where space is limited.

Also known as: 889508621203, 1492-P3Q-B, ALB1492P3QB

Specifications

Type: Terminal Block, 4 Connections
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Allowable Gauge Range: 28 - 12
Type: Terminal Block, 4 Connections
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Blue
Volts DC: 600
Amps: 20
Allowable Gauge Range: 28 - 12