Terminal Block, Grounding, Yellow/Green, 5.1mm, 600VAC/DC, 28-12AWG

Item #: 1307790

Cat #: 1492-PG3

UPC: 889508621722

Call for price
Company wide:
20 in stock
Documents & Guides
Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), Grounding Block, Yellow/Green, Single Level, 1 Point On Each Side Per Circuit, 600 Volt AC/DC

Overview

Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), Grounding Block, Yellow/Green, Single Level, 1 Point On Each Side Per Circuit, 600 Volt AC/DC

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-PG3 from Rockwell Automation® is a green / yellow 2.5 mm push-in terminal block with two connection points. It is ground feed-through. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508621722, 1492-PG3, ALB1492PG3

Specifications

Type: Grounding, Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Yellow/Green
Volts AC: 600
Allowable Gauge Range: 28 - 12
Type: Grounding, Terminal Block
Volts DC: 600
Color: Yellow/Green
Allowable Gauge Range: 28 - 12
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600