Terminal Block, Feed Through, 20A, 600VAC/DC, 5.1mm, Gray, 28-12AWG

Item #: 1307784

Cat #: 1492-P3

UPC: 889508621036

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Feed Through, 20 Amp, 600 Volt AC/DC, 5.1 mm, Gray, 28 - 12 AWG

Overview

Terminal Block, Feed Through, 20 Amp, 600 Volt AC/DC, 5.1 mm, Gray, 28 - 12 AWG

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P3 from Rockwell Automation® is a gray 2.5 mm push-in terminal block with two connection points. It is single-level and feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508621036, 1492-P3, ALB1492P3

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts AC: 600
Allowable Gauge Range: 28 - 12
Type: Terminal Block
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 28 - 12