Terminal Block, Feed Through, 13A, 300VAC/DC, 3.5mm, Gray, 26-14AWG

Item #: 1307783
Cat #: 1492-P2
UPC: 889508616681
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Terminal Block, Feed Through, 13 Amp, 300 Volt AC/DC, 3.5 mm, Gray, 26 - 14 AWG

Overview

Terminal Block, Feed Through, 13 Amp, 300 Volt AC/DC, 3.5 mm, Gray, 26 - 14 AWG
Also known as: 889508616681, 1492-P2, ALB1492P2

Specifications

Type: Terminal Block
Amps: 13
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Allowable Gauge Range: 26 - 14
Type: Terminal Block
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Amps: 13
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 26 - 14

Customer Reviews

No reviews for this product
(0)