35" SoftHEAT Hydronic Baseboard, 240V/500W, 208V/375W, White

Item #: 1307737

Cat #: EBHN500W

UPC: 027418134578

$ 319.20 EA
Company wide:
27 in stock
Documents & Guides
35" SoftHEAT Hydronic Baseboard, 240V/500W, 208V/375W, White, Dual Junction Boxes * Cadet Part #13457-1*

Overview

35" SoftHEAT Hydronic Baseboard, 240V/500W, 208V/375W, White, Dual Junction Boxes * Cadet Part #13457-1*
Also known as: 027418134578, EBHN500W, CDTEBHN500W

Specifications

Wattage: 375, 500
Length: 35 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: SoftHEAT
Wattage: 375, 500
Color: White
Mounting: Wall
Length: 35 in
Volts AC: 240, 208
Family / Style: SoftHEAT