59" 1000/750W 240/208V SoftHEAT Hydronic Baseboard

Item #: 1307730

Cat #: EBHN1000W

UPC: 027418134592

$ 429.41 EA
Company wide:
12 in stock
Documents & Guides
59" SoftHEAT Hydronic Baseboard, 240V/1000W, 208V/750W, Color: White - Thermostat Required (Sold Separately). *Cadet Part # 13459-1*

Overview

59" SoftHEAT Hydronic Baseboard, 240V/1000W, 208V/750W, Color: White - Thermostat Required (Sold Separately). *Cadet Part # 13459-1*
Also known as: 027418134592, EBHN1000W, CDTEBHN1000W

Specifications

Wattage: 750, 1000
Length: 59 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: SoftHEAT
Wattage: 750, 1000
Color: White
Mounting: Wall
Length: 59 in
Volts AC: 240, 208
Family / Style: SoftHEAT