This product has been discontinued.

310W Module, SLA-M Series, 60 Cell, Black on Black*** Discontinued ***
Item #: 1307673
Cat #: SLA-M 310
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
310 Watt, 1000V DC, SLA-M Series, Black Aluminum Frame with Black Backsheet, 41.89 lbs, 38MM Frame *** Discontinued ***
Overview
310 Watt, 1000V DC, SLA-M Series, Black Aluminum Frame with Black Backsheet, 41.89 lbs, 38MM Frame *** Discontinued ***
310 Watt, Monocrystalline, 1000V DC, Solar Panel, SLA-M Series, Black Aluminum Frame with Black Backsheet, Weight: 41.89 lbs. L x W x D: 64.96" x 38.97" x 1.5". 38mm Frame.
Also known as: SLA-M 310, SILSLAM310WA
Specifications
| Volts DC: | 1000 |
| Wattage: | 310 |
| Color: | Black on Black |
| Family / Style: | SLA-M |
| Volts DC: | 1000 |
| Color: | Black on Black |
| Wattage: | 310 |
| Family / Style: | SLA-M |