10W BR30 LED Lamp, 30K

Item #: 1307171

Cat #: S9022

UPC: 045923090226

Company wide:
0 in stock
Documents & Guides
10 Watt; BR30 LED; 100 deg. Beam Angle; 3000K; Medium Base; 120 Volt; Dimmable

Overview

10 Watt; BR30 LED; 100 deg. Beam Angle; 3000K; Medium Base; 120 Volt; Dimmable
Also known as: 045923090226, S9022, SATS9022

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 700
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 100°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Wattage: 10
Volts AC: 120
Lumens: 700
Light Technology: LED
Angle: 100°