2" Deep Tray, Shaped

Item #: 1307066

Cat #: WBT2X18S

UPC:

$ 168.74 EA
Company wide:
0 in stock
Documents & Guides
2 Inch Deep Tray, Shaped, Width: 18 Inch

Overview

2 Inch Deep Tray, Shaped, Width: 18 Inch
Also known as: WBT2X18S, WBTWBT2X18S

Specifications

Depth: 2 in
Width: 18 in
Depth: 2 in
Width: 18 in