2" Deep Tray, Shaped

Item #: 1307063

Cat #: WBT2X24S

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Deep Tray, Shaped, Width: 24 Inch

Overview

2 Inch Deep Tray, Shaped, Width: 24 Inch
Also known as: WBT2X24S, WBTWBT2X24S

Specifications

Width: 24 in
Depth: 2 in
Width: 24 in
Depth: 2 in