LED Driver, Constant Voltage, 120-277V Input, 12V Output

Item #: 1307040

Cat #: T1UNV012V-60LF

UPC: 847098024200

Company wide:
0 in stock
Documents & Guides
LED Driver, Constant Voltage, 120-277 Volt Input, 12 Volt Output, 60 Watt, Non-Dimmable

Overview

LED Driver, Constant Voltage, 120-277 Volt Input, 12 Volt Output, 60 Watt, Non-Dimmable
Also known as: 847098024200, T1UNV012V-60LF, FULT1UNV012V60LF

Specifications

Volts AC: 120, 277
Wattage: 60
Type: LED Driver
Light Technology: LED
Dimmable: No
Volts AC: 120, 277
Type: LED Driver
Dimmable: No
Wattage: 60
Light Technology: LED