CR123C, GE, Overload Heater

Item #: 1306828

Cat #: CR123H529A

UPC: 783166309810

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
Overload Heater Units for CR101H, y. Maximum Motor Full-Load Amperes: 4.60. All CR123H heaters are packaged as single units.

Overview

Overload Heater Units for CR101H, y. Maximum Motor Full-Load Amperes: 4.60. All CR123H heaters are packaged as single units.
Also known as: 783166309810, CR123H529A, ABBCR123H529A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps: 4.600
Type: Heater Element
Material: Steel
Amps: 4.600
Mounting: Relay
Family / Style: CR123