Replacement 16" Saw Chain

Item #: 1306802

Cat #: 49-16-2715

UPC: 045242532339

$ 26.26 EA
Company wide:
4 in stock
Documents & Guides
Replacement 16" Saw Chain for 2727-20 Chainsaw

Overview

Replacement 16" Saw Chain for 2727-20 Chainsaw

The Milwaukee 16 in. Saw chain is to be used with the Milwaukee M18™ FUEL™ 16 in. Chainsaw (2727-20). The design delivers fast cuts with low vibration and minimum kickback. The chain features a durable design and is weather resistant for increased life.

Also known as: 045242532339, 49-16-2715, MIL49162715

Features & Benefits

  • Replacement 16 in. saw chain
  • 0.043-Gauge
  • 3/8 in. low profile chain
  • 56 drive lengths
  • To be used with narrow Kerf bars
  • High efficiency chain increases saw run-time
  • File size: 4.5mm

Specifications

Type: Cordless
Type: Cordless